Shop All Server Switches & Adapters
Startech.Com
Juniper CTP-SFP-1GE-SX Compatible SFP - 1000Base-SX - LC
Mfr # CTPSFP1GESXS
Zoro # G5174478
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Compatibility MSA Compliant
- Product Type SFP (mini-GBIC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CTPSFP1GESXS
- Zoro # G5174478
- UPC # 65030883122
- Country of Origin China
- Category Server Switches & Adapters
Details
Connector Type | LC |
Compatibility | MSA Compliant |
Product Type | SFP (mini-GBIC) |
Description
GUARANTEED 100% JUNIPER COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Juniper CTP-SFP-1GE-SX transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 1.00 Gbps | Wavelength: 850nm | Type: Multi Mode | Connection Type: LC | Maximum Transfer Distance: 550 m (1804 ft) | Power Consumption: Low Power Consumption - SIMPLE INSTALLATION: This 1000Base-SX SFP module can be plugged directly into Juniper’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP and QSFP modules and direct-attach SFP and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco Product KW-110 11 in. Orange Cord Storage Reel (376814)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.26" H (D5722)
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- EVOLIS Cleaning Kit, Printer (ACL001)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- Startech.Com Server Switches & Adapters