Shop All Server Switches & Adapters
Startech.Com
Juniper CTP-SFP-1GE-LX Compatible SFP - 1000Base-LX - LC
Mfr # CTPSFP1GELXS
Zoro # G5174426
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type SFP (mini-GBIC)
- Connector Type LC
- Compatibility MSA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # CTPSFP1GELXS
- Zoro # G5174426
- UPC # 65030883191
- Country of Origin China
- Category Server Switches & Adapters
Details
Product Type | SFP (mini-GBIC) |
Connector Type | LC |
Compatibility | MSA Compliant |
Description
GUARANTEED 100% JUNIPER COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Juniper CTP-SFP-1GE-LX transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 1.00 Gbps | Wavelength: 1310nm | Type: Single Mode | Connection Type: LC | Maximum Transfer Distance: 10 km (6.2 mi) | Power Consumption: < 1.3W - SIMPLE INSTALLATION: This 1000Base-LX SFP module can be plugged directly into Juniper’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP and QSFP modules and direct-attach SFP and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (2730A 35)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Orange (MBSHV0433)
- C2G Dual Band Ir Receiver - 34-60Khz (98045)
- ICOM Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W (SP37)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- Startech.Com Server Switches & Adapters