Shop All USB Hubs & Converters
Startech.Com
Industrial USB to RS232/422/485 Serial Adapter - 4-Port
Mfr # ICUSB234854I
Zoro # G7150648
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.9 to 10.15, Linux 2.4.x to 4.11.x <i>LTS Versions only</i>
- Length 5.04 in
- Width 4.57 in
- Output Voltage 12V DC
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB234854I
- Zoro # G7150648
- UPC # 65030878562
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Length | 5.04 in |
Width | 4.57 in |
Height | 0.98 in |
Details
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.9 to 10.15, Linux 2.4.x to 4.11.x <i>LTS Versions only</i> |
Output Voltage | 12V DC |
Material | Steel |
Includes | USB serial hub, 6 ft. [2 m] USB-B with screw lock to USB-A cable, DIN rail kit, instruction manual |
Product Type | Serial Hub |
Description
Add four COM ports supporting three serial protocols to easily connect serial devices to your computer through USB with 15 kV ESD protection - 4-Port Industrial USB to RS-232/422/485 Serial Adapter with data transfer baud rate up to 921.6Kbps - Converts a single USB port into four RS232/RS422/RS485 serial ports over USB 2.0 with four modes: RS232, RS422, 4-wire and 2-wire RS485 - DIN Rail / Wall Mountable USB to Serial Adapter features rugged IP30 rated metal hub housing and screw-locking host connection, ideal for harsh industrial environments - USB to serial converter is powered by USB, provides 15 kV ESD protection (Level 4) against noise emissions and electrical voltage surges and offers easy plug-and-play installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- BATTERY CLERK AJC® MK Battery ES9-12, ES 9-12 12V 9Ah UPS Battery (ES9-12-MK-12V-9Ah-UPS)
- VENTEV 30W USB C PPS Car Charger and USB C to USB C Cable, Dark Gray (CC30-CC257363)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for Honda CT70 2013-2016 (YTX4L-BS156237)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- Startech.Com USB Hubs & Converters