Shop All Media Converters & Data Adapter Kits
Startech.Com
In-Band OAM Fiber Optic Media Converter MM LC 500m
Mfr # ET91000LCOAM
Zoro # G5172396
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Output Voltage 12 DC
- Includes Instruction Manual, Universal Power Adapter (NA/EU/UK/AU), Fiber Media Converter, Grounding Screw
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ET91000LCOAM
- Zoro # G5172396
- UPC # 65030854566
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Width | 3.43 in |
Length | 6.42 in |
Height | 0.91 in |
Details
Color | Black |
Material | Steel |
Output Voltage | 12 DC |
Includes | Instruction Manual, Universal Power Adapter (NA/EU/UK/AU), Fiber Media Converter, Grounding Screw |
Input Voltage | 100 - 240 AC |
Description
ETHERNET OVER FIBER EXTENSION: Use this full duplex converter to convert and extend a Gigabit Ethernet connection over multimode LC fiber (up to 550m / 1804ft) with remote management capabilities. - INCLUDES SFP: For added convenience, this IT-grade network fiber media converter includes an SFP transceiver, enabling an 850nm LC multimode Gigabit fiber connection. - PLUG AND PLAY: Designed for ease of use, this LC RJ45 copper to fiber media converter provides a quick and easy setup. It can be used as a standalone device or mounted to a wall. - MAXIMUM DURABILITY: Built to withstand harsh environments, this rugged media converter has a durable steel housing, and has an operating temperature range of 0°C-60°C (32°F-140°F).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806G)
- ABB OHYS2RJ, SEL HDL RED/YEL DR MNT W/SCREW (OHYS2RJ)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- BLACK BOX Mini Displayport To Hdmi Male Adapter, 12In (30.5 Cm) (ENVMDP-HDMI)
- ALLIED TELESIS Taa (Federal) 10/100/1000T To 1000Sx/Lc Mm Media & Rate Converter, (AT-MMC2000/LC-960)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- Startech.Com Media Converters & Data Adapter Kits