Shop All Internal Hard Drives
Startech.Com
IDE 40-pin to SATA Adapter Converter w/ HDD/SSD/ODD Support
Mfr # IDE2SAT2
Zoro # G5453988
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.91 in
- Width 0.79 in
- Length 2.97 in
- Color Black
- Includes IDE to SATA adapter, Instruction Manual, LP4 Molex to SP4 Power Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # IDE2SAT2
- Zoro # G5453988
- UPC # 65030852258
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 0.91 in |
Width | 0.79 in |
Length | 2.97 in |
Details
Color | Black |
Includes | IDE to SATA adapter, Instruction Manual, LP4 Molex to SP4 Power Cable |
Compatible With | OS independent; No software or drivers required |
Material | Steel and Plastic |
Product Type | IDE to SATA Adapter |
Compatibility | Blu-ray drive, DVD drive, CD-ROM drive |
Description
Connect your SATA Hard Drive or Blu-ray/DVD/CD-ROM Drive to an IDE motherboard - IDE to SATA Adapter - IDE to SATA Converter - ATA to SATA Adapter - PATA to SATA Converter - PATA to SATA Adapter - IDE to SATA Adapter with SSD/HDD/ODD Support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb1210n (ELB1210N LITHONIA)
- MONOPRICE USB 2.0 Extension Cable, 1-1/2 ft.L, Black (5431)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- ILC Replacement for Dual-lite 12-793 Battery (12-793 BATTERY DUAL-LITE)
- EMTEC X300 Power Pro Internal Solid State Drive, 2 TB, PCIe (ECSSD2TX300)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- SEAGATE IronWolf NAS 12TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST12000VN0008)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- APRICORN MASS STORAGE Apricorn ASK3-60GB 60 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key (ASK3-60GB)
- Startech.Com Internal Hard Drives