Shop All Media Converters & Data Adapter Kits
Startech.Com
High Resolution VGA to Composite or S-Video Converter
Mfr # VGA2VID
Zoro # G5172116
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes VGA to Composite/S-Video Converter, User Manual, Universal Power Adapter (US/UK/EU/AUS)
- Width 2.52 in
- Output Voltage 5 DC
- Height 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # VGA2VID
- Zoro # G5172116
- UPC # 65030830591
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Width | 2.52 in |
Height | 0.73 in |
Length | 3.94 in |
Details
Color | Black |
Includes | VGA to Composite/S-Video Converter, User Manual, Universal Power Adapter (US/UK/EU/AUS) |
Output Voltage | 5 DC |
Connector Type | VGA (15 pin, High Density D-Sub) to S-Video (4 pin, Mini-DIN)|Composite Video (1 x RCA) |
Input Voltage | 100 - 240 AC |
Description
Connect a PC with VGA output to a composite or S-Video TV - VGA to HDMI Adapter - VGA to HDMI Video Converter - VGA to HDTV - Supports Resolutions up to 1600x1200 - Supports NTSC and PAL compatible displays
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- ANTAIRA 10/100/1000TX To SFP ***Media Converter w/ IEEE 802.3at PoE+ Injector Port (FCU-2805P-SFP)
- ANTAIRA 10/100/1000Tx To 1000LX Media Converter, Multi-Mode 550M, SC Connector (FCU-3003-SC)
- Startech.Com Media Converters & Data Adapter Kits