Shop All Monitor Mounts & Brackets
This Product is Discontinued
Startech.Com
Height Adjustable Workstation - Monitor Mount, 299548953 (Discontinued)
Mfr # BNDSTSSLIM
Zoro # G5153085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6.3 in
- Width 26.77 in
- Length 33.7 in
- Features Tilt, 360° Swivel, Flexible, 90° Rotation, Articulating, Pan, Keyboard Tray, Ergonomic, Compact, Sit-stand
- Product Type Monitor Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # BNDSTSSLIM
- Zoro # G5153085
- UPC # 65030865364
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.3 in |
Width | 26.77 in |
Length | 33.7 in |
Details
Features | Tilt, 360° Swivel, Flexible, 90° Rotation, Articulating, Pan, Keyboard Tray, Ergonomic, Compact, Sit-stand |
Product Type | Monitor Stand |
Description
Turn your desk into a sit-stand workspace with easy height adjustment and monitor mount - Single Monitor Sit-to-stand Workstation / One-Touch Height Adjustable workstation / Ergonomic workstation / Standing Work Station Ajustable Monitor Mount - Place the sit-stand workstation on your desktop to create an ergonomic workspace - Maximize space efficiency by mounting your displays above the desk surface - Mount a display to your workstation with tilt, swivel and height adjustment capabilities
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.