Shop All Earbuds & Headphones
Startech.Com
Headphone Microphone Splitter 4 pin 3.5mm Splitter
Mfr # MUYHSMFFADW
Zoro # G5154336
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone
- Connector Type 3.5 mm Mini-Jack (4 Position) to 3.5 mm Mini-Jack (3 Position)
- Color White
- Width 0.98 in
- Cable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MUYHSMFFADW
- Zoro # G5154336
- UPC # 65030849999
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 0.98 in |
Cable Length | 6 in |
Length | 6 in |
Height | 0.47 in |
Details
Cable Type | Mini-phone |
Connector Type | 3.5 mm Mini-Jack (4 Position) to 3.5 mm Mini-Jack (3 Position) |
Color | White |
Includes | White 3.5mm 4 Pos to 2x 3 Pos 3.5mm Headset Splitter Adapter - M/F |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Audio Cable |
Description
MIC AND HEADSET COMBO SPLITTER: Turn a 3.5 mm audio output port into two distinct ports, one 3.5 mm headphone jack and one 3.5 mm microphone port with this microphone and headphone splitter cable - KEEP IN TOUCH WHILE TRAVELING: This mic and headset adapter features a compact and sturdy design that makes it the perfect solution for mobile applications - KEEP YOUR LEGACY EQUIPMENT: This audio splitter allows the use of older audio accessories with newer computers like the Ultrabook - MULTIUSE FUNCTIONALITY: This 4 pin headset and mic splitter cable can be used for connecting a separate headset and microphone combo to the audio port on your laptop, as well as connecting an external microphone and powered speakers to your computer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- ILC Replacement for Sanyo Cr14250se-sp1 (CR14250SE-SP1 SANYO)
- INNOVERA Full-Size Wired Optical Mouse, USB 2.0, Right Hand Use, Black (IVR61014)
- MAXELL Headphone, Black (190319)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Orange (DCT-E2-02)
- RAND MCNALLY Cleardryve 210 Convertible On-Ear Headse (DRYVE210)
- VOLKANO Race Series Wireless Bluetooth 4.2 Stereo Earphones with Built-In Mic, Red/Black (VK-1008-BKRD)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- DEWALT Earphone Lightning (190 3017 DW2)
- JBL Live 660NC Bluetooth Over Ear Headphones, Black (JBLLIVE660NCBLKAM)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- Startech.Com Earbuds & Headphones