Shop All Media Converters & Data Adapter Kits
Startech.Com
HDMI to VGA Video Adapter Converter w/Audio - HD to VGA
Mfr # HDMI2VGA
Zoro # G5173473
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connector Type HDMI (19 pin) to VGA (15 pin, High Density D-Sub)|3.5 mm Mini-Jack (3 Position)
- Length 2.99 in
- Height 3.62 in
- Width 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HDMI2VGA
- Zoro # G5173473
- UPC # 65030839587
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Length | 2.99 in |
Height | 3.62 in |
Width | 2.99 in |
Details
Color | Black |
Connector Type | HDMI (19 pin) to VGA (15 pin, High Density D-Sub)|3.5 mm Mini-Jack (3 Position) |
Output Voltage | 5 DC |
Includes | HDMI to VGA Converter w/ Audio, VGA to Component Breakout Cable, Instruction Manual, Universal Power Adapter (US/UK/EU/AUS) |
Input Voltage | 100 - 240 AC |
Description
Connect HDMI enabled devices to a VGA monitor with stereo audio separation - Compatible with HDMI video source devices such as desktop & laptop computers and VGA monitors televisions & projectors - HDMI to VGA / HDMI to VGA adapter / HDMI to VGA converter / HD to VGA / HDMI to monitor - Supports Resolutions up to 1920x1200 or 1080p - Convert an HDMI singal from your PS3 or other HDMI source to work with a VGA display - Use the HDMI port on your computer as a secondary display with a VGA monitor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rectifier - Brush Holder (91825GS)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- AGILUX 6in Male-Male DC Power Supply Barrel Connection Extension Cable Cord, 2.1mm x 5.5mm White, PK 2 (ACC006-01)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Multi-Mode. (TCF-142-M-SC)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Multimode 2km (GBFMC1000-MM-LC)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- Startech.Com Media Converters & Data Adapter Kits