Shop All Media Converters & Data Adapter Kits
Startech.Com
HDMI to VGA Adapter w/ Audio - HDMI Converter Male to VGA Female
Mfr # HD2VGAA2
Zoro # G5172405
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes HDMI® to VGA Adapter Converter
- Height 0.59 in
- Width 1.77 in
- Connector Type HDMI (19 pin)|USB Micro-B (5 pin) to VGA (15 pin, High Density D-Sub)|3.5 mm Mini-Jack (3 Position)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # HD2VGAA2
- Zoro # G5172405
- UPC # 65030850995
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Height | 0.59 in |
Width | 1.77 in |
Length | 9.84 in |
Details
Color | Black |
Includes | HDMI® to VGA Adapter Converter |
Connector Type | HDMI (19 pin)|USB Micro-B (5 pin) to VGA (15 pin, High Density D-Sub)|3.5 mm Mini-Jack (3 Position) |
Max. Resolution | 1920x1080 |
Material | Plastic |
Description
PORTABLE ADAPTER: Designed to be compact, this lightweight HDMI to VGA active adapter fits perfectly in your laptop carrying case making it ideal for travel or business presentations - AUDIO OUTPUT: The integrated audio port on the HDMI to VGA convertor enables you to connect the VGA monitor to speakers for optimal sound quality - CRYSTAL-CLEAR PICTURE: With support for resolutions up to 1920x1200 or 1080p, this VGA video converter produces crisp, crystal-clear picture quality - PLUG AND PLAY SETUP: No installation software or drivers required providing a simple plug and play solution for an easy, user-friendly setup on your Apple TV or VGA projectors - INDUSTRY-LEADING PRODUCT SUPPORT: This DisplayPort to VGA adapter converter also comes with free lifetime technical support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 600V AC/600V DC Volt Rating (C5268-3)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- KS 16-14 3-pc F/I N/I 250 MQC, PK500 (30182)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- ANTAIRA Compact Industrial Gigabit Ethernet Media Converter, with 10/100/1000TX To 100/1000 SFP Socket; EOT (IMC-C1000-SFP-T)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- Startech.Com Media Converters & Data Adapter Kits