Shop All VGA Connectors & Cables
Startech.Com
HDMI to VGA Adapter Converter - HDMI Laptop to Monitor
Mfr # HD2VGAMICRO
Zoro # G5394262
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.77 in
- Connector Type HDMI (19 pin) to VGA (15 pin, High Density D-Sub)
- Color Black
- Width 0.83 in
- Height 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # HD2VGAMICRO
- Zoro # G5394262
- UPC # 65030852784
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 1.77 in |
Width | 0.83 in |
Height | 0.55 in |
Details
Connector Type | HDMI (19 pin) to VGA (15 pin, High Density D-Sub) |
Color | Black |
Includes | Slim HDMI to VGA Adpater Converter |
Product Type | Video Adapter |
Adapter Type | HDMI/VGA |
Description
Connect an HDMI device/computer to a VGA monitor or projector with this slim adapter ideal for laptops/Ultrabooks - HDMI to VGA Converter Adapter - HDMI Laptop to Monitor - HDMI to VGA Converter Box - Ultrabook / Chromebook / Laptop to Projector or Monitor - Samsung Chromebook to VGA - 1920x1200 - No Power Adapter Required
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR927 & Watch Opener (EB-KIT-119)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- CHERRY AMERICAS Wireless 104+4 Keys Black 128 Bit Aes En (JD-0410EU-2)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- TRIPP LITE ADAPTER, USB C TO VGA (TRPU44406NVGUC)
- Startech.Com VGA Connectors & Cables