Shop All Media Converters & Data Adapter Kits
Startech.Com
HDMI to HDBaseT CAT5 Converter - 4K @ 40m or 1080p @ 70m
Mfr # ST121HDBTD
Zoro # G5173446
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2 in
- Includes HDMI transmitter, quick start guide, 4.3 ft. [1.3 m] USB cable for power
- Max. Resolution 4096 x 2160 (4K) @ 30 Hz
- Height 0.98 in
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST121HDBTD
- Zoro # G5173446
- UPC # 65030863575
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Length | 12.2 in |
Height | 0.98 in |
Width | 1.38 in |
Details
Includes | HDMI transmitter, quick start guide, 4.3 ft. [1.3 m] USB cable for power |
Max. Resolution | 4096 x 2160 (4K) @ 30 Hz |
Description
Extend HDMI to an HDBaseT display or receiver over Cat5e or CAT6 cabling - Works with HDMI video sources such as Blu-ray players & computers and HDBaseT monitors projectors and receivers - HDBaseT transmitter / HDMI to HDBaseT converter / HDMI over single CAT5 or CAT6 Ethernet Extender / HDMI over CAT5 or CAT6 / HDBaseT CAT5 - 4K resolutions at 130 ft and 1080p resolutions at 230 ft - Installs easily and discreetly with a compact transmitter that features USB power and a built-in HDMI cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle Splice, 4-Hole (FS-5109 E/G)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PM43440)
- AC WORKS 1FT STW 12/3 15A to 20A 125V UL Listed Adapter Cord 20A T-blade (515520-012UL)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 5 PK (67232)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- BLACK BOX 10/100Bt 100Bfx Mm 5K St (LMC401A)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- BLACK BOX Gigabit Poepse Media Converter (LPS535A-SFP)
- Startech.Com Media Converters & Data Adapter Kits