Shop All HDMI Cables
This Product is Discontinued
Startech.Com
HDMI Signal Amplifier - HDMI Booster - 115ft. - 1080p 60Hz (Discontinued)
Mfr # HDBOOST
Zoro # G5172414
This Product is Discontinued
Key Features
- Width 1.66 in
- Length 2.13 in
- Height 1.03 in
- Includes mounting brackets, mounting screws, HDMI signal booster, screwdriver
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HDBOOST
- Zoro # G5172414
- UPC # 65030863209
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 1.66 in |
Length | 2.13 in |
Height | 1.03 in |
Details
Includes | mounting brackets, mounting screws, HDMI signal booster, screwdriver |
Input Voltage | 100 - 240 AC |
Max. Resolution | 1920 x 1080 at 60Hz |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Output Voltage | 5 DC |
Product Type | Signal Amplifier |
Description
Amplify the strength of your HDMI signal to extend your video source up to 115 ft over standard HDMI cable - Compatible with HDMI video source devices such as Blu-ray players & computers and HDMI displays monitors & projectors - Extends up to 115ft (45m) - Works with normal HDMI cables - 1080p resolution support - HDMI amplifier / HDMI booster / 1080p at 60 Hz / HDMI extender / HDMI cable extender / HDMI repeater / Extend HDMI signal - Discreet installation with no power adapter required
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.