Shop All Data & Ethernet Cables
Startech.Com
HDMI Over CAT 5 / CAT 6 UTP Extender with Power Over Cable
Mfr # ST121HDBTPW
Zoro # G6192725
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.15 in
- Output Voltage 12 DC
- Input Voltage 100 - 240 AC
- Max. Resolution 4096 x 2160 (4K) @ 30 Hz (35 meters)<br> 1920 x 1080 (1080p) @ 60 Hz (100 meters)
- Width 2.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST121HDBTPW
- Zoro # G6192725
- UPC # 65030854177
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Length | 3.15 in |
Width | 2.64 in |
Height | 0.98 in |
Details
Output Voltage | 12 DC |
Input Voltage | 100 - 240 AC |
Max. Resolution | 4096 x 2160 (4K) @ 30 Hz (35 meters)<br> 1920 x 1080 (1080p) @ 60 Hz (100 meters) |
Includes | HDMI extender, mounting brackets, foot pad set, grounding wires, instruction manual, HDMI receiver, universal power adapter (NA / EU / UK / AU), screw sets, 4ft (1m) Cat5e Cable |
Material | Aluminum |
Connector Type | HDMI (19 pin)|RJ-45 to HDMI (19 pin)|RJ-45 |
Product Type | Video Extender Receiver |
Description
Use this HDBaseT extender to extend your HDMI signal up to 330ft over CAT5 with only a single power adapter - Works with HDMI video source devices such as Blu-ray players & cable boxes and HDMI displays - Compatible with HDBaseT extension systems - HDBaseT extender / HDMI extender / HDMI over CAT5e / Power Over Cable HDMI Extender / HDMI over CAT5e / CAT6 Ethernet Extender - Power over cable means the remote receiver doesn't require power so you can extend to areas with limited power outlets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- ILC Replacement for Optoma Hd20 Lamp & Housing (HD20 LAMP & HOUSING OPTOMA)
- WAVENET CAT5 CABLE RISER 1000 FT BLUE (CAT5-CMR-BL)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 200ft- Orange (100813OR)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Black (42957)
- WORKS Works 22-100-40 SATA 15-Pin To PCI Express 6 Plus 2-Pin Cable Adapter; 14.75 in. Long (22-100-40)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 4ft- Blue (100700BL)
- Startech.Com Data & Ethernet Cables