Shop All HDMI Cables
This Product is Discontinued
Startech.Com
HDMI Over CAT 5 / CAT 6 Extender - 100ft (30m) Power Free (Discontinued)
Mfr # ST121SHD30
Zoro # G5174058
This Product is Discontinued
Key Features
- Color Black
- Width 1.77 in
- Length 3.23 in
- Material Aluminum
- Height 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST121SHD30
- Zoro # G5174058
- UPC # 65030851718
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 1.77 in |
Length | 3.23 in |
Height | 0.87 in |
Details
Color | Black |
Material | Aluminum |
Includes | HDMI over CAT5e/6 UTP Transmitter, Foot Pad Set, HDMI over CAT5e/6 UTP Receiver, User Manual, IR Extender Kit, Mounting brackets |
Max. Resolution | 1080p / 1920x1080 |
Product Type | Video Extender Transmitter/Receiver |
Description
NO POWER ADAPTERS REQUIRED: HDMI over dual cat5 extender ensures hassle-free installation with bus powered transmitter and receiver - IR EXTENSION: Supports infrared extension for easy remote control of your video source using the HDMI over CAT5 with IR extender - HD RESOLUTION SUPPORT: Get crystal-clear picture quality with a 1080p HDMI extender - BUILT-IN MOUNTING HARDWARE: HDMI over dual CAT6/CAT5 extender installs easily and discreetly - 7.1 DIGITAL AUDIO: HDMI transmitter and receiver kit supports 7.1 surround sound to create an immersive A/V experience
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.