Shop All Media Converters & Data Adapter Kits
Startech.Com
HDMI or DVI to DisplayPort Active Converter
Mfr # HDMI2DP
Zoro # G5174033
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.91 in
- Includes HDMI to DisplayPort converter, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Instruction Manual
- Width 1.69 in
- Length 3.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HDMI2DP
- Zoro # G5174033
- UPC # 65030841498
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Height | 0.91 in |
Width | 1.69 in |
Length | 3.23 in |
Details
Color | Black |
Includes | HDMI to DisplayPort converter, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Instruction Manual |
Input Voltage | 100 - 240 AC |
Max. Resolution | 1920x1200 (50/60Hz) |
Connector Type | HDMI (19 pin) to DisplayPort (20 pin) |
Output Voltage | 5 DC |
Material | Steel |
Description
CRYSTAL-CLEAR PICTURE QUALITY: This active HDMI to DisplayPort converter supports full high-definition resolutions up to 1920 x 1200 so you don’t have to sacrifice picture quality - EDID SUPPORT: This HDMI to DP converter stores EDID information to ensure compatibility between your source and display - MULTIPLE INPUT OPTIONS: For added convenience, this active converter supports three input options, including HDMI / DVI or mini DVI (with additional cables) - HASSLE-FREE SETUP: You won’t require additional drivers or software, this HDMI to DP active converter supports full plug-and-play installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5921)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -10 To 60°C (IMC-21GA)
- MOXA Indust. Rs-232/422/485 Converter. (TCC-100)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- BLACK BOX 10/100Bt 100Bfx Mm 5K St (LMC401A)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- Startech.Com Media Converters & Data Adapter Kits