Shop All KVM Switches
Startech.Com
HDMI KVM Extender over LAN - 4K 30Hz
Mfr # SV565HDIP
Zoro # G5477964
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 12 DC
- Max. Resolution 3840 x 2160 @ 30Hz (4K)
- Material Steel
- Length 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV565HDIP
- Zoro # G5477964
- UPC # 65030877947
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Length | 5.12 in |
Height | 1.1 in |
Width | 4.61 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Max. Resolution | 3840 x 2160 @ 30Hz (4K) |
Material | Steel |
Power Consumption | 18W |
Includes | Transmitter Unit, Receiver Unit, Universal Power Adapters (NA, JP, EU, UK, AU/NZ), Mounting Kits, Ethernet Cables, DB9 Serial Adapters, RJ11 Serial Cables, Plastic Screwdriver, Quick-Start Guide, HDMI Cable (1.2 m), USB Cable (1.5 m), Rubber Feet |
Product Type | KVM Extender |
Number of USB Ports | 5 |
Color | Black |
Description
4K RESOLUTION: This HDMI KVM extender offers exceptional picture quality with 4K video over IP at 30Hz, delivering crystal-clear video to your remote display. - 4x USB PORTS: With plenty of ports, our HDMI over CAT6 extender offers flexible setup options for your keyboard, mouse, and display, along with any other USB peripherals you may want to connect. - EDID PASS-THROUGH: Get peace of mind knowing that this 4K video over IP extender will not disrupt compatibility between your computer and remote display. - MULTIPLE REMOTE DISPLAYS: This 4K HDMI over IP extender offers scalable functionality, including video walls using additional receivers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Can-Am 1000 Commander 2011-2012 (ML18-12GEL623)
- DURACELL Procell Professional Alkaline Batteries - Size D, D, 12PK (DURPC1300)
- ILC Replacement For CAMERON SINO, CSDEP750XL (CS-DEP750XL)
- ILC Replacement for Lenovo L10p6y22 (L10P6Y22 LENOVO)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- SWE-TECH 3C Component Video and Audio RCA Distribution Amplifier/Splitter, 4 Way (FWT41R4-03400)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- SYBA 16-Port USB PS-2 Combo KVM Switch (SY-KVM50084)
- EZGENERATION Long Range USB KVM Extender (EZ635784)
- Startech.Com KVM Switches