Shop All HDMI Cables
Startech.Com
HDMI Female to Female Gender Changer
Mfr # GCHDMIFF
Zoro # G903885145
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Molded
- Connector Gender on First End Female
- Connector Type on First End HDMI Digital Audio/Video - Female
- Adapter Type HDMI
- Connector on Second End Details 1 x 19-pin HDMI HDMI 1.4 Digital Audio/Video Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # GCHDMIFF
- Zoro # G903885145
- UPC # 65030824057
- Country of Origin China
- Category HDMI Cables
Details
Features | Molded |
Connector Gender on First End | Female |
Connector Type on First End | HDMI Digital Audio/Video - Female |
Adapter Type | HDMI |
Connector on Second End Details | 1 x 19-pin HDMI HDMI 1.4 Digital Audio/Video Female |
Product Type | Video Adapter |
Environmentally Friendly | Yes |
Product Color | Black |
Connector Gender on Second End | Female |
Connector on First End Details | 1 x 19-pin HDMI HDMI 1.4 Digital Audio/Video Female |
Connector Plating | Gold |
Maximum Resolution Supported | 4096 x 2160 |
Product Material | Polyvinyl Chloride (PVC) |
Connector Type on Second End | HDMI Digital Audio/Video - Female |
Description
Only the best-quality components are used when StarTech s expert manufacturing team creates our cable supplies and this adapter is no different. Our HDMI gender changer is used to extend the reach of your digital HDMI cables. It provides an economical way to join two short cables together. Backed by a lifetime warranty these cables help StarTech maintain our tradition of offering top-notch parts and products for the best price possible. Primary InformationCable Type : Dimensions&MiscellaneousColor : Black ConnectionLeft Connector Gender : Female Right Connector Gender : Female Left Connector Type : 19 pin HDMI Type A Right Connector Type : 19 pin HDMI Type A Service&SupportService & Support Type : Lifetime warranty UNSPSC CodeUNSPSC Code : 26121620 Product IDUPC: 065030824057Manufacturer Part: GCHDMIFF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Phone Battery - Lithium Ion (DURAFON-BA)
- CREE Junction Box Mount (IG-JBWH)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 15-F (EGM16T-0015-MF)
- STARTECH.COM 2m Premium HDMI Cbl w Ethernet, HDMM2MP (HDMM2MP)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- AXIOM MANUFACTURING Axiom Hdmi Cable 25Ft (HDMIMM25-AX)
- MONOPRICE HDMI Cable, High Speed, Red, 10ft., 28AWG (4027)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- Startech.Com HDMI Cables