Shop All Data & Ethernet Cables
Startech.Com
HDMI Extender over Cat6 for ST12MHDLAN
Mfr # ST12MHDLANRX
Zoro # G6240788
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.16 in
- Includes HDMI over IP receiver, universal power adapter (NA / EU / UK / AU), instruction manual, foot pad set, mounting bracket
- Width 3.82 in
- Output Voltage 12 DC, 12 DC
- Material Aluminum and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST12MHDLANRX
- Zoro # G6240788
- UPC # 65030850766
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Length | 5.16 in |
Width | 3.82 in |
Height | 1.1 in |
Details
Includes | HDMI over IP receiver, universal power adapter (NA / EU / UK / AU), instruction manual, foot pad set, mounting bracket |
Output Voltage | 12 DC, 12 DC |
Material | Aluminum and Plastic |
Input Voltage | 100 - 240 AC |
Max. Resolution | 1920x1200 @60Hz |
Product Type | Video Extender Receiver |
Color | Black |
Description
Extend HDMI Audio/Video over IP using standard UTP/STP networking equipment – Supports resolutions up to 1920 x 1200 - HDMI over Ethernet / HDMI over Cat6 / HDMI over LAN / HDMI over IP / HDMI over GB LAN / HDMI Ethernet repeater / ST12MHDLAN repeater - HDMI over Cat 6 Extender for ST12MHDLAN - Display the same HDMI audio-video signal on over 100 displays, for large scale digital signage applications - Extend to multiple displays using additional Receiver Units - HDMI Extender
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY S27PX 6V Silver Oxide Battery EPX27 V27PX 4NR43 KX27 HS3C (S27PX)
- MONOPRICE 1/4Inch S Plug to 3.5mm S Jack, Metal (7169)
- ILC Replacement for Iribarri Bt27ik Battery (BT27IK)
- KOAMTAC Kdc Ultra Mini 8Pin Usb Cable Black (901000)
- BESTLINK NETWARE CAT5e Solid Cable Plenum, UL/ETL/CSA- 1000ft- Green (100905GN)
- LEGRAND 180 Cat6 Rj45 Utp Keystone Jack - Blue (35211)
- ALLEN BRADLEY ALLEN BRADLEY 1606-XLE240E-3 (1606-XLE240E-3)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- GARDNER BENDER Modular Plug, RJ45 Connector, 8 Contact, 8 Position (GMC-88C6)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- BESTLINK NETWARE Nylon Cable Tie 50lbs- 8", Black, 100pk (220103BK)
- Startech.Com Data & Ethernet Cables