Shop All Media Converters & Data Adapter Kits
Startech.Com
HDMI Converter Switch - HDMI / VGA / Component to HDMI Scaler
Mfr # VS721MULTI
Zoro # G5171976
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 15.12 in
- Includes multiple format to HDMI audio video switch, IR remote control, mounting kit, universal power adapter (NA, EU, UK, AU), RS232 serial cable (6 ft.), RS-232 control software CD, instruction manual
- Connector Type HDMI (19 pin)|Component Video (3 x RCA)|RCA|Composite Video (1 x RCA)|3.5 mm Mini-Jack (3 Position)|S-Video (4 pin, Mini-DIN)|VGA (15 pin, High Density D-Sub) to HDMI (19 pin)
- Compatible With Windows® 10 (32/64), 8/8.1 (32/64), 7 (32/64), Vista(32/64), XP(32/64), 2000, Windows® Server 2008 R2, 2003(32/64),
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # VS721MULTI
- Zoro # G5171976
- UPC # 65030848497
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Length | 15.12 in |
Width | 6.81 in |
Height | 1.77 in |
Details
Color | Black |
Includes | multiple format to HDMI audio video switch, IR remote control, mounting kit, universal power adapter (NA, EU, UK, AU), RS232 serial cable (6 ft.), RS-232 control software CD, instruction manual |
Connector Type | HDMI (19 pin)|Component Video (3 x RCA)|RCA|Composite Video (1 x RCA)|3.5 mm Mini-Jack (3 Position)|S-Video (4 pin, Mini-DIN)|VGA (15 pin, High Density D-Sub) to HDMI (19 pin) |
Compatible With | Windows® 10 (32/64), 8/8.1 (32/64), 7 (32/64), Vista(32/64), XP(32/64), 2000, Windows® Server 2008 R2, 2003(32/64), |
Material | Aluminum |
Output Voltage | 12 DC |
Max. Resolution | 1920x1200 |
Input Voltage | 100 - 240 AC |
Description
Share an HDMI display between multiple analog or digital video sources (e.g VGA - Component - S-Video - Composite - HDMI) - HDMI Scaler Switcher - HDMI Converter Switcher - HDMI Converter Switch - Component to HDMI Switch - VGA to HDMI Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- TRIPP LITE Fiber to Ethernet Converter, 1000MBps, 1"H (N785-P01-SFP)
- ANTAIRA 10/100/1000TX To SFP ***Media Converter w/ IEEE 802.3at PoE+ Injector Port (FCU-2805P-SFP)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- Startech.Com Media Converters & Data Adapter Kits