Shop All Internal Hard Drives
Startech.Com
Hard Drive Eraser/Dock - For 2.5/3.5" SATA SSD/HDD - 4Kn
Mfr # SDOCK1EU3P2
Zoro # G5467367
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.76 in
- Width 4.84 in
- Depth 5.5"
- Length 5.51 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SDOCK1EU3P2
- Zoro # G5467367
- UPC # 65030866835
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 2.76 in |
Width | 4.84 in |
Depth | 5.5" |
Length | 5.51 in |
Details
Color | Black |
Input Voltage | 100 - 240 AC |
Includes | drive eraser and dock, USB 3.0 cable, universal power adapter (NA/JP, UK, EU, ANZ), quick-start guide |
Output Voltage | 12 DC |
Material | Steel and Plastic |
Compatible With | OS independent; No software or drivers required |
Product Type | Drive Dock |
Description
PLUG & PLAY: The standalone USB 3.0 (USB 3.1 Gen 1) hard drive eraser lets you wipe a 2.5", 3.5" SATA hard drive or SSD, including 4Kn drives, without having to connect to a host computer - ERASE DRIVES CONFIDENTLY: The IT grade external drive wiper supports nine erase modes and meets global requirements, including NIST (SP 800-88 Rev1) standards, ensuring all drives are properly wiped - MONITOR ERASE STATUS & KEEP LOGS: The hard drive sanitizer dock can connect to an RS232 serial printer to print a record of the erase procedure, and the LCD lets you monitor performance and completion - BACKUP BEFORE ERASING: The SSD/HDD eraser can also be used as a 1-bay hard drive dock (with 5Gbps host connection) when connected to a USB 3.0 computer, letting you back up or test your SATA drive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- KLEIN ELECTRONICS INC 6-Shot„¢ Slim Power Supply (6-Shot-Slim-TF)
- MIGHTY MAX BATTERY 12v 7ah UPS Battery replaces 7ah Enduring CB7-12, CB-7-12 - 10 Pack (ML7-12MP103612515)
- JABRA Talk 25 SE Wireless Bluetooth Earset in Black (100-92310901-02)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- WD BULK 2TB SATA6 7200RPM 64MB Black, WD2003FZEXSP (WD2003FZEX)
- SILVERSTONE Silver Stone Technologies SDP08B Black 3.5 in. to 2 x 2.5 in. Internal Hard Drive Hdd & Ssd Bay Converter (SDP08B)
- TRANSCEND INFORMATION 32Gb Ssd, 2.5, Ide, Mlc (TS32GPSD330)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- Startech.Com Internal Hard Drives