Shop All Internal Hard Drives
Startech.Com
Hard Drive Eraser for 2.5 or 3.5 in. SATA Drives - 4-Bay
Mfr # SATERASER4
Zoro # G5492725
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Width 3.78 in
- Length 8.23 in
- Compatible With OS independent; No software or drivers required
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATERASER4
- Zoro # G5492725
- UPC # 65030866811
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 1.18 in |
Width | 3.78 in |
Length | 8.23 in |
Details
Compatible With | OS independent; No software or drivers required |
Input Voltage | 100 - 240 AC |
Includes | hard drive eraser, universal power adapter (NA/JP, EU, UK, ANZ), drive pads, USB 3.0 cable, quick-start guide, drive cables |
Material | Steel |
Output Voltage | 12 DC |
Power Consumption | 84 W |
Product Type | Hard Drive Eraser |
Description
PLUG & PLAY: The IT grade standalone USB 3.0 (USB 3.1 Gen 1) hard drive eraser lets you wipe a 2.5", 3.5" SATA (I/II) hard drive or solid-state drive, without having to connect to a host computer - ERASE DRIVES CONFIDENTLY: The external HDD/SSD wiper supports nine erase modes and meets the requirements of DoD (5220.22-M) standards, ensuring that all drives are properly wiped - MULTI BAY & VERSATILE DRIVES: This 4-bay hard drive sanitizer is capable of clearing data from up to 4 drives at once, and can be fitted with adapters to erase IDE, mSATA, or M.2 drives - MONITOR ERASE STATUS & KEEP LOGS: The hard drive sanitizer can connect to an RS232 serial printer to print a record of the erase procedure, and the LCD lets you monitor performance and completion
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JVC Gumy Earbuds (Black) (HAF160B)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacaement for Tempest TR22-12 - 2 Pack (ML22-12GELMP2660)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- CORSAIR SSD HD Drive Clone Kit, CSSDUPGRADEKIT (CSSD-UPGRADEKIT)
- WD BULK 1TB Cavier Blue SATA 6Gbs, WD10EZEXSP (WD10EZEX)
- VIRTUAL WD Purple Pro 14TB 3.5 SATA 7200RPM Surveillance Hard Disk Drive (VI3347369)
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- SEAGATE BULK BarraCuda 2.5" HDD 2TB, ST2000LM015SP (ST2000LM015)
- Startech.Com Internal Hard Drives