Shop All Tablet Accessories
Startech.Com
Gooseneck Tablet Holder - For Most 7" to 11" Tablets
Mfr # ARMTBLTUGN
Zoro # G6221626
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.23 in
- Length 19.69 in
- Material Steel and Plastic
- Width 7.28 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ARMTBLTUGN
- Zoro # G6221626
- UPC # 65030862578
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Height | 3.23 in |
Length | 19.69 in |
Width | 7.28 in |
Details
Material | Steel and Plastic |
Color | Black |
Includes | tablet holder, gooseneck arm, clamp, quick start guide |
Features | Rotate, Gooseneck, 90° Swivel, Pivot, 360° Rotation, Flexible, Tilt, Adjustable |
Product Type | Desk Mount |
Compatibility | Apple iPad, Samsung Galaxy, Microsoft Surface Pro 3 or 4 |
Description
UNIVERSAL TABLET MOUNT: Gooseneck tablet stand fits most 7" to 11" tablets. The adjustable clamp fits tablet width/length of 6.5"-7.8" (166-200 mm) and max thickness of .45". Use with Apple iPad, Samsung Galaxy, Microsoft Surface 3 and other tablets. - FLEXIBLE AND ADJUSTABLE POSITIONING: The flexible arm tablet mount is easily adjustable. The 19.7” (500 mm) arm bends 360 degrees in any direction. It tilts, turns and rotates, letting you switch between landscape and portrait position. - DETACHABLE TABLET HOLDER: The gooseneck tablet holder features a detachable holder with quick-swap attachments that let you remove the tablet from the stand, and pop it back in as needed. - INSTALL ON VIRTUALLY ANY SURFACE: The desk mount tablet arm is simple to mount on your desk, counter, tabletop or any other surface, with a thickness of 0.8 to 1.9” (20 to 50 mm). The included clamp holds the arm securely in place.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 21-65587-03 Battery (21-65587-03 BATTERY SYMBOL)
- ILC Replacement for Panasonic Br2477a/fb (BR2477A/FB PANASONIC)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- STARTECH.COM Phone Tablet Stand (USPTLSTNDB)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- COMPULOCKS Compulocks Ipad Encl Wall Moun (299PSENW)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- MOBOTRON Mobotron MH-206 Universal Tablet Floor Stand (MH-206)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- Startech.Com Tablet Accessories