Shop All Media Converters & Data Adapter Kits
Startech.Com
Gigabit Open SFP Fiber to Ethernet Converter
Mfr # ET91000SFP2
Zoro # G5172493
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.91 in
- Includes Fiber Media Converter, Instruction Manual, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Grounding Screw
- Width 3.46 in
- Length 6.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ET91000SFP2
- Zoro # G5172493
- UPC # 65030852517
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Height | 0.91 in |
Width | 3.46 in |
Length | 6.06 in |
Details
Color | Black |
Includes | Fiber Media Converter, Instruction Manual, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Grounding Screw |
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Material | Steel |
Description
Convert and extend a Gigabit Ethernet connection over fiber using the Gigabit SFP of your choice - Compatible with NETGEAR ProSAFE JGS524NA / Comparable to ET91000LC2 - Fiber to Ethernet Converter w/ Open SFP Slot / Multi / Single-Mode Fiber Converter - 1000 Mbps Gigabit Ethernet Media Converter / Fiber Optic Converter / Ethernet Over Fiber-1000Base-SX - Extend/Bridge networks over to fiber another building - Ethernet to fiber for Data Centers / Server Rooms - Supports MSA-Compliant Gigabit SFPs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form ZZ, 10A @ 600V AC (9007C66B1S22)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FRN-R-4-1/2)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- MOXA Indust. Gigabit Media Converter, Single-Mode 10Km, Sc, -10 To 60°C (IMC-21GA-LX-SC)
- BLACK BOX 10/100Bt 100Bfx Mm 5K Sc Media Converter (LMC402A)
- MOXA Indust. Rs-232/422/485 Converter. (TCC-100)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- Startech.Com Media Converters & Data Adapter Kits