Shop All Media Converters & Data Adapter Kits
Startech.Com
Gigabit Ethernet MM Fiber Converter SC 550m
Mfr # ET91000SC2
Zoro # G5172335
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 5.91 in
- Output Voltage 12 DC
- Includes Fiber Media Converter, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Instruction Manual, Grounding Screw
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ET91000SC2
- Zoro # G5172335
- UPC # 65030846233
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Length | 5.91 in |
Height | 0.98 in |
Width | 3.54 in |
Details
Color | Black |
Output Voltage | 12 DC |
Includes | Fiber Media Converter, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Instruction Manual, Grounding Screw |
Material | Steel |
Input Voltage | 100 - 240 AC |
Description
ETHERNET OVER FIBER EXTENSION: Use this RJ45 copper to fiber converter to convert & extend a Gigabit Ethernet (1000Base-T) connection up to 550m / 1804ft over Multimode SC fiber on 1000BASE-SX networks. - ADVANCED FEATURES: This SC fiber media converter features the Link-loss forwarding, remote monitoring status, two frame lengths and can support both half and full duplex operation. - PLUG AND PLAY: This multimode fiber media converter provides a quick and easy setup and . It can be used as a standalone device or installed into the 20 slot 2U rackmount chassis (ETCHS2U). - MAXIMUM DURABILITY: Built to withstand harsh environments, this rugged media converter has a durable metal housing, and has an operating temperature range of 0°C-60°C (32°F-140°F).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 2 Gang, Thermoplastic, Rectangular (PFBRG2)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- BOSS AUDIO BOSS AUDIO SYSTEMS B65N High Level to Low Level Converter (B65N)
- BLACK BOX Gigabit Poepse Media Converter (LPS535A-SFP)
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- Startech.Com Media Converters & Data Adapter Kits