Shop All Transceivers
Startech.Com
Gb RJ45 Copper SFP Transceiver - Cisco GLC-TE Compatible SFP
Mfr # GLCTEST
Zoro # G5480064
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45
- Height 0.47 in
- Includes SFP transceiver
- Width 0.55 in
- Length 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # GLCTEST
- Zoro # G5480064
- UPC # 65030884037
- Country of Origin China
- Category Transceivers
Dimensions
Height | 0.47 in |
Width | 0.55 in |
Length | 2.56 in |
Details
Connector Type | RJ-45 |
Includes | SFP transceiver |
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant |
Description
HIGH SPEED DATA TRANSFER: With support for up to 1000 Mbps data transfer and a distance of 100 m (328 ft), this SFP module is ideal for high speed, short range connections without the cost of fiber - MINIMIZE DOWNTIME: This mini gigabit ethernet SFP module is designed to be hot swappable with other copper modules, meaning you can install the SFP to RJ45/LAN quickly without interrupting your system - IT GRADE: This small form factor pluggable is designed to be 100% compatible with Cisco GLC-TE, supports 1G data transfer, has an MTBF of 4,655,371 hours, and consumes less than 1.3 W - BUILT TOUGH: This third party 1000BASE-T copper SFP is made to work with Cisco GLC-TE, and is designed to stand up to a wide range of temperatures, from -40 to 85 degrees C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-A Cable, Orange (MBSHV0423)
- ILC Replacement for Saft NEA Np-5459 (NEA NP-5459 SAFT)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery For CSB GP6120, GP 6120 UPS - 2PK (MAX3507591)
- ANTAIRA 155Mbps Fast Ethernet SFP Transceiver, Single Mode 20KM / LC / 1310nm, -40ºC~85ºC (SFP-100S20-T)
- AXIOM MANUFACTURING Axiom 1000Base-T Sfp Transceiver For Cisco - Glc-Te (GLC-TE-AX)
- ALLIED TELESIS Fed, 500M 850Nm 1000Sx Small Form Pluggable (AT-SPSX-90)
- ANTAIRA ***155Mbps Fast Ethernet SFP Transceiver, Multi-Mode 2KM / LC / 1310nm, 0ºC~70ºC (SFP-100M)
- ADD-ON Hirschmann M-Sfp-Tx/Rj45 Comp Taa Sfp (M-SFP-TX/RJ45-AO)
- ADD-ON Moxa Sfp-1Gsxlc-T Comp Taa Sfp Lc Xcvr (SFP-1GSXLC-T-AO)
- AXIOM MANUFACTURING Axiom 1000Base-T Sfp For Hp (J8177B-AX)
- Startech.Com Transceivers