Shop All TV Mounts & Stands
Startech.Com
Full Motion TV Wall Mount - Steel - 32 to 70" TVs
Mfr # FPWARTB2
Zoro # G5490564
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 16.46 in
- Width 20.35 in
- Material Steel and Plastic
- Features Extendable Arm, Cable Management, Swivel, Tilt, Pivot, Articulating, Heavy Duty, Durable, Full Motion, Rotate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FPWARTB2
- Zoro # G5490564
- UPC # 65030870368
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 16.46 in |
Width | 20.35 in |
Length | 25.31 in |
Details
Color | Black |
Material | Steel and Plastic |
Features | Extendable Arm, Cable Management, Swivel, Tilt, Pivot, Articulating, Heavy Duty, Durable, Full Motion, Rotate |
Includes | wall mount, vertical brackets, horizontal brackets, wrench, bracket screws, nuts, mounting screws, M5x14 mm screws, M6x14 mm screws, M6x30 mm screws, M8x30 mm screws, M8x50 mm screws, small washers, large washers, small spacers, large spacers, screws, concrete screws, bracket washers, instruction manual |
Product Type | Wall Mount |
Description
EASE OF INSTALLATION: Install this full motion TV wall mount in 3 simple steps. For added convenience, concrete screws are included to ensure easy setup. - SUPPORTS VESA COMPATIBLE DISPLAYS: Mount your LCD, LED or plasma TV (32” to 70”) using this swivel TV wall mount. It supports both flat screen and curved TVs including LG, Samsung & Sony. - EASY TO USE: The TV wall mount features dual arms that extend out to 20.4" from the wall to provide a wide range of movement and easy screen adjustment. It supports displays up to 99lb / 45kg. - VERSATILE FUNCTIONALITY: Providing an impressive & secure way to display a TV or monitor, the articulating TV wall mount is ideal for boardrooms, lobbies, lecture halls & meeting spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-c (RAM-B-201U-C RAM MOUNTS)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- ILC Replacement for Sanyo Cr2430-p1-2 (CR2430-P1-2 SANYO)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- PEERLESS Flat TV Wall Mount, 3" to 75" Screen, 150 lb. Capacity (PF650)
- PEERLESS Desktop Monitor Arm Mount for up to 29" Screen (LCT620A)
- BLAIR EQUIPMENT CO ARBOR-3/8-24 TRIPLE FLAT (BL11122)
- ATDEC Atdec Telehook Th-1040-Vfl Ultra Slim Mount For Small To Medium Led, (TH-1040-VFL)
- INNOVATIVE OFFICE PRODUCTS 91108.54 Lcd/Lcd Tv Wall Mount w/ 8 & 4Inch Extension Arms. Vendor (9110-8.5-4-104)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- Startech.Com TV Mounts & Stands