Shop All TV Mounts & Stands
Startech.Com
Full Motion TV Wall Mount - For 32" to 75" TVs - Premium
Mfr # FPWARPS
Zoro # G6218458
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.63 in
- Width 20.47 in
- Material Steel, Aluminum and Plastic
- Features Heavy Duty, Cable Management, Articulating, Tilt, Pivot, Adjustable, Full Motion, Flexible, Durable, Robust, Space Saving Design, Swivel
- Includes TV Wall-Mount Assembly, Vertical Brackets, 6 mm Hex Key, Vertical Bracket Screws, Concrete Anchors, M4 x 12 mm Screws, M4 x 18 mm Screws, M5 x 12 mm Screws, M6 x 12 mm Screws, M6 x 18 mm Screws, M8 x 12 mm Screws, Flat Washers, M8 x 18 mm Screws, User Manual, Wall Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FPWARPS
- Zoro # G6218458
- UPC # 65030879866
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 20.63 in |
Width | 20.47 in |
Length | 34.06 in |
Details
Material | Steel, Aluminum and Plastic |
Features | Heavy Duty, Cable Management, Articulating, Tilt, Pivot, Adjustable, Full Motion, Flexible, Durable, Robust, Space Saving Design, Swivel |
Includes | TV Wall-Mount Assembly, Vertical Brackets, 6 mm Hex Key, Vertical Bracket Screws, Concrete Anchors, M4 x 12 mm Screws, M4 x 18 mm Screws, M5 x 12 mm Screws, M6 x 12 mm Screws, M6 x 18 mm Screws, M8 x 12 mm Screws, Flat Washers, M8 x 18 mm Screws, User Manual, Wall Screws |
Product Type | Wall Mount |
Description
EASE OF INSTALLATION: Install this commercial grade full motion TV wall mount in 3 simple steps. For added convenience, concrete anchors are included to ensure easy setup. - SUPPORTS VESA COMPATIBLE DISPLAYS: Mount your LCD, LED or plasma TV (32” to 75”) using this TV wall mount bracket. It supports both flat screen and curved TVs including LG, Samsung & Sony. - EASY TO USE: The TV mount is easy to adjust without tools. Arms can extend 4.1" - 21.6" from the wall and it can swivel +/-60 & tilt +/-15 for optimal viewing. It supports TVs up to 187.4lb / 85kg. - SLEEK DESIGN: The black & silver design of the premium TV mount is ideal in boardrooms, hotels, restaurants, classrooms and other venues. The cable-management channel keeps cables neatly tucked away.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Silver (214140113333)
- KINESIS Freestyle2 For Mac Vip3 Accs (KB820HMB-US)
- MOUNT-IT Floating Wall Shelves Bracket (DUAL) (MI-892)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7804)
- MOUNT-IT Full Motion TV Wall Mount MI-2042L (MI-2042L)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- MOR/RYDE MOR/RYDE TV40010H Sliding And Flip Down Type Ceiling Mount (M6R-TV40010H)
- MOUNT-IT Manual Standing Desk Frame (MI-7931)
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- Startech.Com TV Mounts & Stands