Shop All TV Mounts & Stands
Startech.Com
**ft**ft Long Pole - 32" to 75" TVs
Mfr # FPCEILPTBLP
Zoro # G7151104
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 126.69 in
- Width 17.13 in
- Material Steel
- Features Swivel, Full Motion, Tilt, Adjustable, Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FPCEILPTBLP
- Zoro # G7151104
- UPC # 65030870412
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 126.69 in |
Width | 17.13 in |
Length | 26.77 in |
Details
Color | Black |
Material | Steel |
Features | Swivel, Full Motion, Tilt, Adjustable, Pivot |
Includes | ceiling mount and pole, middle pole, lower pole, TV mount, vertical brackets, horizontal bracket, M8x55 mm screws, M8x60 mm screws, nuts, wrench, hex key, mounting template, M5x14 mm screws, M6x14 mm screws, M6x30 mm screws, M8x30 mm screws, M8x50 mm screws, rectangular washers, small spacers, large spacers, screws, concrete anchors, circular washers, instruction manual |
Product Type | Ceiling Mount |
Description
EASE OF INSTALLATION: Install this ceiling TV mount in 3 simple steps with simple hook and mount design. For added convenience, concrete anchors included to ensure easy setup. - SUPPORTS VESA COMPATIBLE DISPLAYS: Hang your LCD, LED or plasma TV (32” to 75”) from the ceiling using this full motion mount. It supports both flat screen and curved TVs including LG, Samsung & Sony. - EASY TO USE: This overhead TV mount offers easy screen adjustment with smooth articulation for VESA mount compatible displays / TVs up to 110lb / 50kg. - VIEWABLE FROM ANYWHERE: The ceiling mount lets you swivel the TV +/-180 deg. around the pole & tilt downwards -25 degrees, without using tools. Adjust your TV to create a comfortable viewing angle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 12.8V 8Ah Lfp Lithium Iron Phosphate (PCLFP8-12.8SP)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- SANOXY 600Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz W/Antenna 802.11AC (SANOXY-CABLE46)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- ALLSOP Adjustable Laptop Stand, Black/Silver (ASP30498)
- PC ENCLOSURES Dual-Door Printer Enclosure - Stainless Steel, NEMA 4X (Printer Qube Stainless Steel)
- CHIEF MANUFACTURING Micro-Adjust Tilt Port Wall Mount;Med (MTMP1U)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- Startech.Com TV Mounts & Stands