Shop All VGA Connectors & Cables
This Product is Discontinued
Startech.Com
**ft Vinyl-Coated Steel Cable (Discontinued)
Mfr # LTLOCK
Zoro # G6199987
This Product is Discontinued
Key Features
- Cable Length 6 ft
- Includes laptop lock cable, instruction manual
- Width 0.24 in
- Material Steel and Vinyl
- Length 70.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LTLOCK
- Zoro # G6199987
- UPC # 65030872560
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6 ft |
Width | 0.24 in |
Length | 70.87 in |
Height | 0.24 in |
Details
Includes | laptop lock cable, instruction manual |
Material | Steel and Vinyl |
Product Type | Cable Lock |
Description
Protect your laptop against theft with this convenient combination laptop lock - Keyless 4-digit security lock with flexible 1.8 m (6 ft.) cable, bends easily to loop around a stationary post or object - Works with laptops, monitors, printers, docks and other devices with built-in Kensington K-slot security-lock slot - Strong and durable vinyl-coated steel cable (6mm diameter) - Effortlessly latches onto any laptop or device with a built-in K-slot / Computer lock / Laptop security cable / Laptop lock cable / Laptop locking cable / Laptop cable lock / Computer lock cable / Docking station lock / Laptop combination lock / Computer Lock/ MacBook Pro Lock / Laptop security cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.