Shop All TV Mounts & Stands
Startech.Com
**ft Short Pole - 32 to 75" Displays
Mfr # FPCEILPTBSP
Zoro # G7150797
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 45.28 in
- Width 26.77 in
- Material Steel
- Features Adjustable, Swivel, Telescoping, Full Motion, Cable Management, 60° Swivel, Space Saving Design, Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FPCEILPTBSP
- Zoro # G7150797
- UPC # 65030870405
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 45.28 in |
Width | 26.77 in |
Length | 17.13 in |
Details
Color | Black |
Material | Steel |
Features | Adjustable, Swivel, Telescoping, Full Motion, Cable Management, 60° Swivel, Space Saving Design, Tilt |
Includes | ceiling mount and pole, extension pole, vertical brackets, horizontal bracket, bolts, nuts, wrench, hex key, mounting template, M5x14 mm screws, M6x14 mm screws, M6x30 mm screws, M8x30 mm screws, M8x50 mm screws, rectangular washers, small spacers, large spacers, 6.3x55 mm screws, concrete anchor, circular washers, instruction manual |
Product Type | Ceiling Mount |
Description
EASE OF INSTALLATION: Install this ceiling TV mount in 3 simple steps with simple hook and mount design. For added convenience, concrete anchors included to ensure easy setup. - SUPPORTS VESA COMPATIBLE DISPLAYS: Hang your LCD, LED or plasma TV (32” to 75”) from the ceiling using this full motion mount. It supports both flat screen and curved TVs including LG, Samsung & Sony. - EASY TO USE: This overhead TV mount offers easy screen adjustment with smooth articulation for VESA mount compatible displays / TVs up to 110lb / 50kg. - VIEWABLE FROM ANYWHERE: The ceiling mount lets you swivel the TV +/-180 deg. around the pole & tilt downwards -25 degrees, without using tools. Adjust your TV to create a comfortable viewing angle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL PowerView 20x 50mm Porro Prism Binoculars (132050)
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- DURACELL Duracell Optimum AA Alkaline Battery, 12 PK (OPT1500B12PRT)
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- MANHATTAN COMFORT Cabrini Floating Wall TV Panel 2.2", Cream (82354)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- PEERLESS Desktop Monitor Arm Mount for up to 29" Screen (LCT620A)
- MOUNT-IT Universal Projector Ceiling Mount (MI-606S)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0203)
- GLOBAL EQUIPMENT Interion Blue Print Pivot Mobile Rack With 12 Pivot Hangers (571006)
- Startech.Com TV Mounts & Stands