Shop All TV Mounts & Stands
Startech.Com
Flat Screen TV Wall Mount - Tilting - For 60" to 100" TVs
Mfr # FPWTLTB1
Zoro # G5457262
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 1.97 in
- Width 24.61 in
- Material Steel and Plastic
- Length 37.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FPWTLTB1
- Zoro # G5457262
- UPC # 65030880503
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1.97 in |
Width | 24.61 in |
Length | 37.56 in |
Details
Color | Black |
Material | Steel and Plastic |
Includes | Wall Bracket, Vertical Brackets, Tilt-Adjustment Knobs, Bubble Level, M5 x 14 Screws, M6 x 30 Screws, M8 x 30 Screws, M8 x 50 Screws, Rectangular Washers, Small Spacers, Large Spacers, Wall Screws, Concrete Anchors, Round Washers, Instruction Manual, M6 x 14 Screws |
Features | Robust, Heavy Duty, Quick Release Mechanism, Bubble Level, Tilt, Spring Lock, Space Saving Design, Adjustable, Durable |
Product Type | Wall Mount |
Description
EASE OF INSTALLATION: Install this flat screen TV wall mount in 3 simple steps. For added convenience, concrete anchors included and there’s a built-in bubble level for smooth and even alignment. - SUPPORTS VESA COMPATIBLE DISPLAYS: Mount your large LCD, LED or plasma TV (60” to 100”) using this TV mounting bracket. It supports both flat screen and curved TVs including LG, Samsung & Sony. - EASY TO USE: The TV mount sits just 3.3” from the wall, provides a smooth +5 degree / -10 degree tilt for the ideal viewing angle and can support TVs or large displays up to 165lb / 75kg. - HEAVY-DUTY STEEL CONSTRUCTION: The heavy duty TV wall mount, engineered with steel, securely supports your large flat screen TV, monitor or display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon Netgear Agm732F Compatible Taa Compliant 1000Base-Lx Sfp (AGM732F-AO)
- DANTONA Dantona COMP-153 3.6V & 2100 mAh Replacement PLC Battery for Eternacell B9670MC (COMP-153)
- COMMSCOPE Replacement for Tessco 42396a-5 (42396A-5)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-26-2P)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PEERLESS-AV TV Wall Mount, For 42" to 55" Flat Panels (KLR64255)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Black (I 2564)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Espresso (ASCA10P0)
- LOWELL Credenza Rack 10Ux16D (LCR-1016)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-33114B)
- Startech.Com TV Mounts & Stands