Shop All TV Mounts & Stands
Startech.Com
Flat Screen TV Wall Mount - Tilting - 32" to 75" TVs - Steel
Mfr # FLATPNLWALL
Zoro # G5491246
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 19.69 in
- Width 3.27 in
- Material Steel
- Includes wall plate, left bracket, right bracket, Allen key, M5x14 mm screws, M6x14 mm screws, M8x30 mm screws, M6x30 mm screws, M8x50 mm screws, washers, short spacers, long spacers, 6.3x55 mm screws, concrete anchors, flat washers, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FLATPNLWALL
- Zoro # G5491246
- UPC # 65030865487
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 19.69 in |
Width | 3.27 in |
Length | 31.89 in |
Details
Color | Black |
Material | Steel |
Includes | wall plate, left bracket, right bracket, Allen key, M5x14 mm screws, M6x14 mm screws, M8x30 mm screws, M6x30 mm screws, M8x50 mm screws, washers, short spacers, long spacers, 6.3x55 mm screws, concrete anchors, flat washers, instruction manual |
Features | Tilt, Cable Management, Heavy Duty, Adjustable Tilt, Space Saving Design |
Product Type | Wall Mount |
Description
EASE OF INSTALLATION: Install this flat screen TV wall mount in 3 simple steps with simple hook and mount design. For added convenience, concrete anchors included to ensure easy setup. - SUPPORTS VESA COMPATIBLE DISPLAYS: Mount your LCD, LED or plasma TV (32” to 75”) using this tilting TV wall mount. It supports both flat screen and curved TVs including LG, Samsung & Sony. - EASY TO USE: Featuring a low profile design, sitting only 3.3in from the wall, this wall mount TV bracket has a +/-15 tilt and can support displays up to 165.8lb / 75kg. - VERSATILE FUNCTIONALITY: Providing an impressive & secure way to display a large TV or create digital signage, the TV wall mount is ideal for boardrooms, lobbies, lecture halls & meeting spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Bright Way Group BW 121100 Z (MAX3944782)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Yuasa Battery - YTX9-BS YUAM329BS (YTX9-BS176)
- 3M PELTOR Microphone Post A44, 1/pk (A44)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- MOUNT-IT Dual Screen TV Ceiling Mount (MI-510)
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- MICRO CONNECTORS Micro Connectors L02-M2S-KIT M.2 SSD Mounting Screws Kit for ASUS Motherboards (L02-M2S-KIT)
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- PEERLESS TV Wall Mount, For Televisions (SP840)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- Startech.Com TV Mounts & Stands