Shop All USB Flash Drives
Startech.Com
Flash Memory Card Reader - USB 3.0 w/ USB-C - SD/microSD/CF
Mfr # FCREADU3C
Zoro # G5436567
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Material Aluminum and Plastic
- Includes multi-card reader and writer, quick-start guide
- Height 0.55 in
- Length 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # FCREADU3C
- Zoro # G5436567
- UPC # 65030866934
- Country of Origin China
- Category USB Flash Drives
Dimensions
Height | 0.55 in |
Length | 2.68 in |
Cable Length | 7.87 in |
Width | 2.52 in |
Details
Compatible With | OS independent; No software or drivers required |
Material | Aluminum and Plastic |
Includes | multi-card reader and writer, quick-start guide |
Product Type | Flash Reader |
Description
Access data on a wide range of memory cards using your USB-C enabled mobile device or computer - USB 3.0 Flash Memory Multi-Card Reader and Writer with USB Type-C - SD & microSD & CompactFlash - USB C card reader - Portable SD / microSD / CF card reader - Transfer photos and videos to and from your memory card to your USB-C enabled smartphone or tablet or laptop such as MacBook & MacBook Pro & Chromebook Pixel - Stylish compact design w/ brushed aluminum housing - Backward compatible w/ USB 2.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 100 Watt Amp (TPU100B)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1216 (EB-CR1216)
- GVS-RPB Battery Charger (03-951)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- VERBATIM 64Gb Metal Executive Usb 2.0 Flash Drive (98750)
- AXIOM MANUFACTURING Axiom 128Gb Usb 3.0 Flash Drive (USB3FD128GB-AX)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- CENTON Centon Micro Sd Card 32Gb Class 10 (S1-MSDHC10-32G)
- SANOXY Single slot MicroSDHC, MICRO SD to Memory Stick Pro Duo Adaptor (SANOXY-ms-duo-1SLT)
- EDGE MEMORY 8Gb Diskgo C2 Usb Flash Drive (PE230791)
- STREAMLIGHT Flipmate Usb - Black (61500)
- Startech.Com USB Flash Drives