Shop All Expansion Cards
Startech.Com
Expansion Slot Rear Exhaust Cooling Fan with LP4 Connector
Mfr # FANCASE
Zoro # G5365377
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Expansion Slot Exhaust Fan
- Length 4.33 in
- Power Consumption 1.8W
- Height 0.79 in
- Input Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FANCASE
- Zoro # G5365377
- UPC # 65030782739
- Country of Origin China
- Category Expansion Cards
Dimensions
Length | 4.33 in |
Height | 0.79 in |
Width | 3.54 in |
Details
Includes | Expansion Slot Exhaust Fan |
Power Consumption | 1.8W |
Input Voltage | 12V DC |
Material | Plastic |
Color | Black |
Product Type | Cooling Fan |
Description
System fan kit - Ball bearing fan design - Standard (full) profile expansion slot design - Inline LP4 Molex power connectors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply (ML-GROUP3447)
- ECCO Wireless Camera, For EC7008-WK (EC2027-WC2)
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- Startech.Com Expansion Cards