Shop All VGA Connectors & Cables
Startech.Com
DVI to VGA Cable Adapter - F/M
Mfr # DVIVGAFM
Zoro # G6220664
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type DVI-I (29 pin) to VGA (15 pin, High Density D-Sub)
- Color Beige
- Length 2.36 in
- Width 1.57 in
- Height 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIVGAFM
- Zoro # G6220664
- UPC # 65030820820
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 2.36 in |
Width | 1.57 in |
Height | 0.59 in |
Details
Connector Type | DVI-I (29 pin) to VGA (15 pin, High Density D-Sub) |
Color | Beige |
Includes | DVI to VGA Cable Adapter - F/M |
Features | Molded, Screw Lock |
Adapter Type | DVI/VGA |
Product Type | Video Adapter |
Description
Connect your DVI-I Display to a VGA video card - DVI to VGA Adapter / DVI to VGA Connection / DVI to VGA Cable Adapter F/M - Converts a DVI male connector to a VGA male connector and enables you to connect devices with a VGA output to a DVI input port - Molded Connector with thumbscrews
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- KONUS Opera-43 3x25mm Roof Prism Opera Glasses Binoculars (2055)
- MAXELL Bass13™ Metallic Earbuds with Mic + Volume Control, PK2 (MAX199600)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500RM2U - 8 Pack (ML9-12MP814912371778)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- ADD-ON Addon Dvi-I (29 Pin) Male To Vga Female Black Adapter (DVII2VGAB)
- FASTTRACK Db25F Parallel Add-A-Port Adapter With Bracket (FA56666)
- Startech.Com VGA Connectors & Cables