Shop All VGA Connectors & Cables
Startech.Com
DVI to VGA Cable Adapter - Black - M/F
Mfr # DVIVGAMFBK
Zoro # G6229037
original price:
$6.09
8% off
new price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DVI-I (29 pin) to VGA (15 pin, High Density D-Sub)
- Length 1.57 in
- Includes DVI to VGA Cable Adapter - Black - M/F
- Height 0.59 in
- Width 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIVGAMFBK
- Zoro # G6229037
- UPC # 65030841573
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 1.57 in |
Height | 0.59 in |
Width | 1.57 in |
Details
Connector Type | DVI-I (29 pin) to VGA (15 pin, High Density D-Sub) |
Includes | DVI to VGA Cable Adapter - Black - M/F |
Features | Molded, Screw Lock |
Color | Black |
Adapter Type | DVI/VGA |
Product Type | Video Adapter |
Description
Connect your VGA Display to a DVI-I source - Black DVI to VGA Adapter / DVI to VGA Connection / DVI to VGA Cable Adapter - Converts a DVI Male connector to a VGA female connector making it the perfect solution for connecting your DVI-I desktop or laptop computer to a VGA monitor or projector - Molded Connector with thumbscrews - Guaranteed reliability - Compatible with various computers such as ThinkCentre M93p / ThinkCentre M83 / HP ENVY Phoenix 810-209 / HP Pavilion 500-369 / HP ENVY 700-339
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERY YB1275T2 (YB1275-T2)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Altronix BT126 - 8 Pack (ML7-12MP8317479103213)
- TRIPP LITE Serial Adapter, Modular, DB9, RJ45 (B090-A9M)
- PRESTIGE Keyboard Shelf, CPU Plat, White Chocolate (99830-2152)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- VERTIV Vga To Dvi-D Converted w/ Usb Bridge (TBR02)
- Startech.Com VGA Connectors & Cables