Shop All Media Converters & Data Adapter Kits
Startech.Com
DVI to HDMI Video Converter with Audio
Mfr # DVI2HDMIA
Zoro # G5171958
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1 in
- Max. Resolution 1080p / 1920x1080
- Input Voltage 100 - 240 AC
- Height 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVI2HDMIA
- Zoro # G5171958
- UPC # 65030842808
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Width | 1 in |
Height | 2.68 in |
Length | 3.46 in |
Details
Color | Black |
Max. Resolution | 1080p / 1920x1080 |
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Material | Steel |
Includes | DVI to HDMI converter, Power Adapter, User Manual |
Description
Video converter - DVI - HDMI - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67433)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364NR)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 48V DC Coil Volts, 2 C/O (RPM22ED)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- BLACK BOX Flexpoint 1000-Mbps Fiber-To-Fiber Mode (LMC1001A)
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- Startech.Com Media Converters & Data Adapter Kits