Shop All DVI Adapters & Cables
Startech.Com
DVI-I Coupler / Gender Changer - F/F
Mfr # GCDVIIFF
Zoro # G5642096
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes DVI-I Coupler / Gender Changer - F/F
- Adapter Type DVI
- Connector Type DVI-I (29 pin) to DVI-I (29 pin)
- Product Type Video Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # GCDVIIFF
- Zoro # G5642096
- UPC # 65030818711
- Country of Origin China
- Category DVI Adapters & Cables
Details
Color | Beige |
Includes | DVI-I Coupler / Gender Changer - F/F |
Adapter Type | DVI |
Connector Type | DVI-I (29 pin) to DVI-I (29 pin) |
Product Type | Video Adapter |
Description
F/F - DVI gender changer - DVI-I (F) to DVI-I (F)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type (D5697)
- AIPHONE Intercom (IE-1GD)
- ZENITH Usb Micro-Usb A Brdd Blk 6Ft (PM1006MCBB)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- BLACK BOX Displayport 1.4 Active Optical Cable, 10M (AOC-HL-DP4-10M)
- GEFEN DVI Detective N, EXTDVIEDIDN (EXT-DVI-EDIDN)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- ROCSTOR Dvi-D Dual Link Display Cable (Male/Mal (Y10C109-B1)
- Startech.Com DVI Adapters & Cables