Shop All RCA & Video Cables
Startech.Com
DVI-D to DP Video Adapter - DVI to DisplayPort Converter
Mfr # DVI2DP2
Zoro # G5371433
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI-D/USB
- Color Black
- Features Plug & Play, Lightweight, USB- Power Delivery (USB PD)
- Width 5.63 in
- Cable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVI2DP2
- Zoro # G5371433
- UPC # 65030875851
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Width | 5.63 in |
Cable Length | 10 in |
Length | 6.77 in |
Height | 1.26 in |
Details
Cable Type | DisplayPort/DVI-D/USB |
Color | Black |
Features | Plug & Play, Lightweight, USB- Power Delivery (USB PD) |
Includes | DVI to DisplayPort adapter, 24 in. [610 mm] USB extension cable |
Max. Resolution | 1920 x 1200 at 60Hz |
Product Type | Video Cable |
Description
CUT UPGRADING COSTS: This DVI to DisplayPort adapter lets you connect a DVI video source, such as your desktop computer, to your DisplayPort (DP) monitor, helping you avoid the cost of upgrading to a DP display. - CRYSTAL-CLEAR PICTURE: With support for resolutions up to 1920x1200, this DVI female to DisplayPort male adapter produces crisp, crystal-clear picture quality. - HASSLE-FREE SETUP: No installation software or drivers required. This DVI to DP cable provides a simple plug and play solution, for an easy, user-friendly setup. - USB POWERED: Easily connect your monitor using this DVI to DisplayPort converter without the need to external power required. - INDUSTRY-LEADING PRODUCT SUPPORT: This DVI-D to DP video adapter also comes with free lifetime technical support.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Haliburton 700 Flow Meter Battery (700 FLOW METER BATTERY HALIBURTON)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- SEAGATE One Touch External Solid State Drive, 1 TB, USB 3.0, Black (STKG1000400)
- WHITE OAK COMMERCIAL FINANCE 10000 Mah Powerbank With Qc3 And Type-C (TT-PBW-10C)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- QVS 35 ft. HDTV Triple-RCA Premium Component Video Combo Cable (RCA3V-35)
- HOSA TECHNOLOGY Hosa Technology RCA to Dual RCA Y Cable (CYA110)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- Startech.Com RCA & Video Cables