Shop All KVM Switches
Startech.Com
Dual VGA KVM switch with Audio & USB Hub - 2-port - USB 2.0
Mfr # SV231DVGAU2A
Zoro # G5495254
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 12 DC
- Color Black
- Material Steel
- Length 6.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV231DVGAU2A
- Zoro # G5495254
- UPC # 65030860635
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Length | 6.26 in |
Height | 2.24 in |
Width | 4.09 in |
Depth | 6.3" |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Color | Black |
Material | Steel |
Includes | dual VGA USB KVM switch, universal power adapter (NA / EU / UK / AU), instruction manual |
Number of USB Ports | 6 |
Product Type | KVM Switchbox |
Description
Access two dual-video computers and two shared USB peripherals from a single workstation - Compatible with dual VGA computers and VGA monitors & televisions - Resolution support up to 1920x1200 - Supports 3.5mm speaker and microphone set - 2-port VGA KVM / Dual VGA Video / USB 2.0 / KVM switch / dual display KVM - Share your USB peripheral devices with built-in 2-port USB hub - Control two computers each with dual head video cards, increasing your productivity at the office
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 2 Pack (ML18-12F2MP21)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- MAXELL DVD-RDiscs, 4.7GB, 16x, Spindle, 25, PK25 (638010)
- SANDISK 32GB AN6MA Extreme microSDHC, SDSQXVF032GAN6M (SDSQXVF-032G-AN6MA)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE KVM, 8 Port, RM, PS/2, 1U (B004-008)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- Startech.Com KVM Switches