Shop All Expansion Cards
Startech.Com
Dual Port PCI SuperSpeed USB 3 Controller Card with SATA Power
Mfr # PCIUSB3S22
Zoro # G5369218
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.84 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019
- Height 2.2 in
- Width 0.39 in
- Includes PCI USB 3.0 Card, Low Profile Bracket, Driver CD, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PCIUSB3S22
- Zoro # G5369218
- UPC # 65030849463
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 4.84 in |
Height | 2.2 in |
Width | 0.39 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019 |
Includes | PCI USB 3.0 Card, Low Profile Bracket, Driver CD, Instruction Manual |
Color | Red |
Thickness | 400 mil |
Product Type | USB Adapter |
Description
Add 2 SuperSpeed USB 3.0 ports to a computer through a PCI slot - Compatible with Dell OptiPlex 7010 / HP Compaq dc7800 - 2 Port PCI USB 3.0 Adapter Card / PCI USB 3.0 Card Adapter - PCI USB 3.0 Controller / SATA Powered PCI USB 3.0 Card / USB 3.0 Expansion Card - Add Dual USB 3.0 Ports to a desktop PC / Connect USB 3.0 peripherals to a legacy PC through a PCI slot - Standard and Low Profile USB 3.0 PCI-X Card - Optional SATA Power for high power USB 3.0 devices such as external hard drives
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Samsung 1588-3366 Battery (1588-3366 BATTERY SAMSUNG)
- SICURIX Magicard 300 Uno - plastic card printer (3300-0001/2)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for BMS Trolling Battery (ML50-126811)
- ILC Replacement for Bell & Howell 245 BAY replacement light bulb lamp (245 BAY BELL & HOWELL)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- ADD-ON Addon Intel Expi9301Ct Comparable 10/100/1000Mbs Single Open Rj-45 (EXPI9301CT-AO)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- SPARK Lil Chizler Hard Card (SP445272)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- Startech.Com Expansion Cards