Shop All Expansion Cards
Startech.Com
Dual Port 5Gbps USB 3 PCIe Controller Card w/ UASP, 299537554
Mfr # PEXUSB3S25
Zoro # G5369604
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Driver CD, Instruction Manual, PCIe USB 3.0 Card, Low Profile Bracket, SATA to LP4 Cable
- Length 3.23 in
- Height 4.72 in
- Width 0.71 in
- Compatible With Windows® Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS versions only</i>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S25
- Zoro # G5369604
- UPC # 65030854603
- Country of Origin China
- Category Expansion Cards
Dimensions
Length | 3.23 in |
Height | 4.72 in |
Width | 0.71 in |
Details
Includes | Driver CD, Instruction Manual, PCIe USB 3.0 Card, Low Profile Bracket, SATA to LP4 Cable |
Compatible With | Windows® Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS versions only</i> |
Color | Black |
Product Type | USB Adapter |
Description
Add 2 SuperSpeed USB 3.0 ports with LP4 power to your PCI Express-enabled PC - Compatible Lenovo ThinkCentre M72e / Dell OptiPlex 3010 - 2 Port PCI Express USB 3.0 Card Adapter w/ UASP / 2Port USB 3.0 Controller Card - USB 3 PCIe Card / PCIe USB 3.0 Card - LP4 Powered USB 3.0 PCI Express Card / PCI Express USB 3.0 Expansion Card w/ UASP - Add USB 3.0 Ports to a Desktop - Two Port 5 Gbps USB 3.0 UASP Card includes a Low Profile/half-height bracket - Supports USB Battery Charging Specification 1.2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Royal Enfield 500 All Electric 2000-03 (YB14L-A266)
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces npw36-12 gp1272 np7-12 bp7-12 ps-1270 cy0112 (ML7-12191111111111)
- GLENTRONICS Glentronics BWD-HWA Basement Watchdog Water Alarm (143725)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- ADD-ON Addon Intel Expi9301Ct Comparable 10/100/1000Mbs Single Open Rj-45 (EXPI9301CT-AO)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- Startech.Com Expansion Cards