Shop All Expansion Cards
Startech.Com
Dual Port 5Gbps USB 3 PCIe Controller Card w/ UASP, 26120310
Mfr # PEXUSB3S24
Zoro # G5365386
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes PCI Express USB 3.0 Card, Instruction Manual, Low Profile Bracket, Driver CD
- Width 0.71 in
- Length 2.56 in
- Height 4.72 in
- Compatible With Windows® Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS versions only</i>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S24
- Zoro # G5365386
- UPC # 65030855587
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Width | 0.71 in |
Length | 2.56 in |
Height | 4.72 in |
Details
Includes | PCI Express USB 3.0 Card, Instruction Manual, Low Profile Bracket, Driver CD |
Compatible With | Windows® Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.6.31 to 4.11.x <i>LTS versions only</i> |
Product Type | USB Adapter |
Description
Add 2 SuperSpeed USB 3.0 ports with SATA power to your PCI Express-enabled PC - Compatible with HP Pro 6300 / Lenovo ThinkCentre M72e - 2 Port PCI Express USB 3.0 Card Adapter w/ UASP / 2Port USB 3.0 Controller Card - USB 3 PCIe Card / PCIe USB 3.0 Card - SATA Powered USB 3.0 PCI Express Card / PCI Express USB 3.0 Expansion Card w/ UASP - Add USB 3.0 Ports to a Desktop - Two Port 5 Gbps USB 3.0 UASP Card includes a Low Profile/half-height bracket - Supports USB Battery Charging Specification 1.2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecovacs Icr18650-26j-4s1p Battery (ICR18650-26J-4S1P)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 1Ft- Blue (100701BL)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- GBC Locking Laminator Cabinet (1154314)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- SPARK Lil Chizler Hard Card (SP445272)
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- Startech.Com Expansion Cards