Shop All Internal Hard Drives
Startech.Com
Dual mSATA SSD RAID to 2.5" SATA RAID Adapter Converter
Mfr # 25SAT22MSAT
Zoro # G5489173
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.28 in
- Width 2.76 in
- Depth 3.8"
- Length 3.82 in
- Material Steel, Aluminum and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 25SAT22MSAT
- Zoro # G5489173
- UPC # 65030855617
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 0.28 in |
Width | 2.76 in |
Depth | 3.8" |
Length | 3.82 in |
Details
Material | Steel, Aluminum and Plastic |
Includes | Dual mSATA to 2.5in SATA Adapter, Mounting screw kit, Install Guide |
Compatible With | OS independent; No software or drivers required |
Product Type | DAS Storage System |
Description
Storage controller - 2 Channel - mSATA - 6 GBps - RAID 0 - 1 - JBOD - BIG - SATA 6Gb/s
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for BK500BLK (MAX3931636)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, Amplified (GB259V-LH)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- VERBATIM SSD, Internal, 3D NAND, PCIe Gen 3.0 x4, 1TB, MI (VER70873)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- HPE STORAGE Msa 1.8Tb Sas 10K Sff M2 H (R0Q56A)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- Startech.Com Internal Hard Drives