Shop All Monitor Mounts & Brackets
Startech.Com
Dual Monitor Stand for Monitors up to 27" - Vertical - Steel
Mfr # ARMBARDUOV
Zoro # G5365246
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32.2 in
- Width 12.44 in
- Material Steel
- Depth 12.4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ARMBARDUOV
- Zoro # G5365246
- UPC # 65030870153
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 32.2 in |
Width | 12.44 in |
Depth | 12.4" |
Length | 17.09 in |
Details
Material | Steel |
Color | Black |
Features | 360° Rotation, Adjustable, Tilt, Rugged, Heavy Duty, Cable Management, Powder Coated, Sturdy, Scratch Resistant, Swivel |
Includes | lower pole, upper pole, baseplate, VESA monitor mounts, pole connector, cable-management clips, cap, 3 mm hex key, 5 mm hex key, 6 mm hex key, M4x12 mm screws, M5x12 mm screws, washers, instruction manual |
Product Type | Monitor Stand |
Description
EASE OF INSTALLATION: This vertical dual monitor stand features a detachable VESA mount to facilitate the actual mounting of the display. Easily install cable management clips at any time. - SUPPORTS VESA COMPATIBLE DISPLAYS: Ensuring ultimate compatibility, this double computer monitor stand supports dual flat or curved (up to 27”) or ultrawide (up to 34”) VESA mount monitors. - EASY TO USE: With a height adjustment up to 32.2in, the dual monitor mount can rotate your displays 360 degrees for portrait/landscape viewing & has a +/-45 tilt/swivel so you can customize positioning. - HEAVY-DUTY STEEL CONSTRUCTION: The dual stacked monitor stand securely supports two VESA mount monitors (75x75, 100x100 mm) with a maximum weight capacity of 22.1lb / 10kg per display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- MONOPRICE Electrical Tester Kit (39392)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- MONOPRICE Workstream by Under Desk Power Supply and Wire Management Cable Tray O (33815)
- MG ELECTRONICS TV/CCTV Monitor Wall Mount Bracket For Monitor 14" - 21" (WB-3)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- Startech.Com Monitor Mounts & Brackets