Shop All Expansion Cards
Startech.Com
Dual M.2 to SATA Adapter - M.2 Adapter for 2.5" Bay - RAID
Mfr # S322M225R
Zoro # G5642105
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes dual M.2 to SATA host adapter, sets of drive-mounting hardware, adapter-mounting screws, quick-start guide
- Length 3.94 in
- Height 0.28 in
- Width 2.76 in
- Compatible With OS independent; No software or drivers required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # S322M225R
- Zoro # G5642105
- UPC # 65030875141
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 3.94 in |
Height | 0.28 in |
Width | 2.76 in |
Depth | 3.9" |
Details
Includes | dual M.2 to SATA host adapter, sets of drive-mounting hardware, adapter-mounting screws, quick-start guide |
Compatible With | OS independent; No software or drivers required |
Color | Red |
Product Type | DAS Storage System |
Description
Create high-performance storage with configurable RAID by installing two M.2 SATA SSDs into a 2.5” SATA interface - Dual-Slot M.2 to SATA Adapter supports multiple RAID modes: RAID 0 / RAID 1 or spanning or JBOD - Supports B key M.2 SATA SSDs including full-length M.2 SSD drives (2230 / 2242 / 2260 / 2280) (Not compatible with M.2 NVMe or AHCI PCI-Express SSDs) - TRIM support to enhance the stability and performance of your M.2 SSDs plus provides SMART support - M.2 Adapter / M.2 SSD Adapter / M.2 SATA Adapter / Dual M.2 to SATA Adapter / M.2 Drive to SATA Adapter / Dual SSD Adapter / M.2 SATA SSD / m 2 adapter / m 2 to SATA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- VIEWSONIC 27" Full HD 1080p IPS LED, VA2759SMH (VA2759-SMH)
- BRAINBOXES LTD Ethernet 5 Port Switch (SW-005)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- Startech.Com Expansion Cards