Shop All Networking Hardware
Startech.Com
Dual-Band Nano Wireless Adapter - USB Wi-Fi Adapter - AC600
Mfr # USB433ACD1X1
Zoro # G5450418
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2016, 2019, Mac OS X® 10.6 to 10.14
- Includes USB wireless adapter, driver CD, quick-start guide
- Depth 0.7"
- Wireless LAN Standard IEEE 802.11ac
- Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB433ACD1X1
- Zoro # G5450418
- UPC # 65030863773
- Country of Origin China
- Category Networking Hardware
Dimensions
Depth | 0.7" |
Width | 0.88 in |
Height | 0.33 in |
Length | 0.65 in |
Details
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2016, 2019, Mac OS X® 10.6 to 10.14 |
Includes | USB wireless adapter, driver CD, quick-start guide |
Wireless LAN Standard | IEEE 802.11ac |
Material | Plastic |
Product Type | Wi-Fi Adapter |
System Requirements | Windows 7, 8, 8.1, 10, Windows Server 2008 R2, 2012, 2016, 2019, Mac OS X 10.6 to 10.14 |
Description
SECURE WIRELESS CONNECTIVITY: The wireless USB WiFi adapter provides a reliable dual-band wireless network connectivity to your laptop, tablet or desktop - UPGRADE YOUR WI-FI SUPPORT: The dual-band Wi-Fi dongle supports maximum data rates of up to 433 Mbps on the 5GHz band, plus up to 150Mbps on the 2.4GHz band - COMPACT DESIGN: The USB Nano wireless adapter features a compact factor form for minimal obstruction, ideal for when you’re on the go - INDUSTRY COMPLIANT: For maximum performance, the UBS Wi-Fi connector is IEEE 802.11a/b/g/n/ac compliant and supports WEP, WPA, WPA2 wireless security - VERSITILE USE: Supporting USB 2.0, the external adapter adds Wi-Fi networking to your desktop computer without the need for an internal expansion
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 LD)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- SWE-TECH 3C 1/4 inch Stereo Male to 3.5mm Stereo Female Adapter (FWT30S1-14200)
- STARTECH.COM Fiber To Ethernet Media Converter St (ST478456)
- OPENGEAR Opengear-Im7200 Series-16 Port (IM7216-2-DAC-LMV-US)
- SABRENT 4 Port USB 3.0 Hub with Power Adapter & Led Switches (SA306468)
- GOOGLE Chromecast with TV - 4K - Snow (GA01919-US)
- ETHEREAL CAT-6 Crimp 8-Pin Connectors Pack/50 (C6T)
- TP-LINK PCIe Network Adapter, TG3468 (TG-3468)
- ELKAY SALES INC - SINKS 14Pc Mnt Hardware Clip (HD14CLIP)
- Startech.Com Networking Hardware