Shop All VGA Connectors & Cables
Startech.Com
Dp To HDMI VGA Adapter
Mfr # DP2VGAHD20
Zoro # G2605909
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/HDMI/VGA
- Color Black
- Features HDCP 2.2, Plug & Play, HDCP 1.4, Active
- Material Plastic
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP2VGAHD20
- Zoro # G2605909
- UPC # 65030884419
- Country of Origin Unknown
- Category VGA Connectors & Cables
Details
Cable Type | DisplayPort/HDMI/VGA |
Color | Black |
Features | HDCP 2.2, Plug & Play, HDCP 1.4, Active |
Material | Plastic |
Product Type | A/V Cable |
Description
This STARTECH.COM brand Dp To HDMI VGA Adapter is a black plastic A/V cable with DisplayPort, HDMI, and VGA connections.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- RCA Stereo 12 ft. A/V Cable (VH914R)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- SPECO TECHNOLOGIES Video Converter, VGA to BNC (VGABNC)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- Startech.Com VGA Connectors & Cables