Shop All DVI Adapters & Cables
Startech.Com
DP to DP Multi Monitor Hub - 3-Port MST Daisy Chain Splitter
Mfr # MSTDP123DP
Zoro # G5154327
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.07 in
- Cable Length 7.48 in
- Length 15.2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MSTDP123DP
- Zoro # G5154327
- UPC # 65030851886
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 3.07 in |
Cable Length | 7.48 in |
Length | 15.2 in |
Height | 0.79 in |
Details
Color | Black |
Material | Plastic |
Input Voltage | 100 - 240 AC |
Includes | 3-Port Multi Monitor DisplayPortâ„¢ MST Hub, Instruction Manual, Universal Power Adapter (NA/EU/UK/AUS) |
Compatible With | Windows 10 (32/64), Windows 8/8.1 (32/64), Windows 7(32/64) |
Output Voltage | 5 DC |
Max. Resolution | Up to 4K |
Connector Type | DisplayPort (20 pin) to DisplayPort (20 pin) |
Product Type | Signal Splitter |
Description
INCREASE PRODUCTIVITY: This DisplayPort MST hub is designed to provide a 1 in, 3 out configuration, enabling you to daisy chain multi DisplayPort monitors to your DP enabled device - MINIMIZE SYSTEM RESOURCES: This multi monitor splitter uses MST technology that utilizes existing system resources while delivering ultra high-definition resolutions - 4K RESOLUTION SUPPORT: The DP to DP multi-screen adapter hub supports UHD resolutions up to 4K at 30Hz on multiple monitors - HASSLE-FREE INSTALLATION: With support for plug-and-play installation, this multi monitor DisplayPort MST hub offers a hassle-free setup
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-752)
- ILC Replacement for Fluke Pm9086-011 Battery (PM9086-011)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair Black (IHSI-W400BT-PR-BLK)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- CMPLE Component Video Cable 3-RCA Gold HDTV RGB YPbPr- 3 FT (317-N)
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 Female (FWT31D1-28200)
- 4XEM 8 in. Display Port DVI Dual Link Adapter DVI-D 24 Plus 5 Pin Converter (4XDPDVID)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- Startech.Com DVI Adapters & Cables